customer-service Help
Zoro Select

Hex Standoff, Alum, #10-32x1/2 L, PK10

Zoro Select Hex Standoff, Alum, #10-32x1/2 L, PK10 CRL060803GR
Tap to zoom
Hover or click to zoom
$6.91
pkg. of 10 ($0.69/ea)
  • Standoff Shape: Hex
  • Standoff Gender: Female - Female
  • Standoff Material: Aluminum
See full product details
Orders over $75 ship free.

Total: $6.91

Zoro Select #CRL060803GR Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Female - Female
  • Standoff Material: Aluminum
  • System of Measurement: Inch
  • Hex Width: 3/8 in
  • Body Length: 1/2 in
  • Thread Size: 10-32
  • Material: Aluminum
  • Type: Female
  • Cap Included: No
  • Finish: Plain
  • Length: 1/2"
  • Screw Size: #10-32
  • Item: Standoff
  • Overall Length: 1/2 in
  • Hex Width Tolerance: +/-0.005 in
  • Thread Length: 1/2 in
  • Thread Depth: 1/2 in
  • Overall Length Tolerance: +/-0.005 in
  • Length Tolerance: +/-0.005"
  • Country of Origin (subject to change): Multiple

Description

Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material Aluminum, System of Measurement Inch, Hex Width 3/8 In., Hex Width Tolerance +/-0.005 In., Body Length 1/2 In., Thread Size 10-32, Thread Length 1/2 In., Thread Depth 1/2 In., Overall Length 1/2 In., Overall Length Tolerance +/-0.005 In., Cap Included No, Package Quantity 10

Reviews of Zoro Select #CRL060803GR