Zoro Select
Hex Standoff, Alum, 4-40x1 1/2 L, PK10
- Zoro #: G3713936
- Mfr #: CRR042444GR
Tap to zoom
Hover or click to zoom
$6.53
pkg. of 10 ($0.65/ea)
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $6.53
Zoro Select #CRR042444GR Specifications
- Zoro #: G3713936
- Mfr #: CRR042444GR
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1 1/2 in
- Thread Size: 4-40
- Screw Size: 4-40
- Length Tolerance: +/-0.005"
- Overall Length Tolerance: +/-0.005 in
- Thread Depth: 1/4 in
- Material: Aluminum
- Thread Length: 1 1/2 in
- Length: 1 1/2"
- Item: Standoff
- Type: Male/Female
- Hex Width Tolerance: +/-0.005 in
- Cap Included: No
- Overall Length: 3 in
- Finish: Plain
- Country of Origin (subject to change): Multiple
Description
Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Aluminum, System of Measurement Inch, Hex Width 1/4 In., Hex Width Tolerance +/-0.005 In., Body Length 1-1/2 In., Thread Size 4-40, Thread Length 1-1/2 In., Thread Depth 1/4 In., Overall Length 3 In., Overall Length Tolerance +/-0.005 In., Cap Included No, Package Quantity 10
Reviews of Zoro Select #CRR042444GR
Explore more
- Zoro Select 10-32X1 1/2 #3/8 HEX M-F STANDOFFS ALUMINUM 372411HMA
- Zoro Select 6-32X1 #1/4 HEX M-F STANDOFFS ALUMINUM 141606HMA
- Zoro Select 10-32X1/8 #3/8 HEX FEMALE STANDOFF ALUMINUM 370211HFA
- Zoro Select 4-40X1/4 #3/16 HEX M-F STANDOFFS STAINLESS STEEL 100404HM303
- Zoro Select 8-32X3/4 #3/8 HEX FEMALE STANDOFF STAINLESS STEEL 371208HF303
- Zoro Select 8-32X1 1/4 #1/4 HEX M-F STANDOFFS ALUMINUM 142008HMA
- Zoro Select 4-40X1 1/4 #1/4 HEX M-F STANDOFFS BRASS NICKL 142004HMBN
- Zoro Select 8-32X5/16 #5/16 HEX FEMALE STANDOFF ALUMINUM 310508HFA
- Lyn-Tron RD M/F Standoff, SS - 0.3125 OD x 1 L x 6-32 SS6893-1.000-00
- Lyn-Tron Swage Standoff 0.375 HX x 0.125 L x 6-32, 0.234 x 0.105 Shank, AL AA6932B-0.125-00
- Lyn-Tron AL Swage Standoff, 10 mm RD x 5 mm L x M5.0x0.8 Thread AA5123A-05.0-00
- Zoro Select Hex Standoffs