Skip to Main Content
customer-service Help
Zoro Select

Hex Standoff, Alum, 4-40x2 L, PK10

Zoro Select Hex Standoff, Alum, 4-40x2 L, PK10 CRR043244GR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.48 ($1.75/unit)
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: Aluminum
See full product details
Orders over $75 ship free.
Total: $17.48

Zoro Select #CRR043244GR Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: Aluminum
  • System of Measurement: Inch
  • Hex Width: 1/4 in
  • Body Length: 2 in
  • Thread Size: 4-40
  • Type: Male/Female
  • Hex Width Tolerance: +/-0.005 in
  • Overall Length Tolerance: +/-0.005 in
  • Material: Aluminum
  • Finish: Plain
  • Item: Standoff
  • Screw Size: 4-40
  • Thread Depth: 1/4 in
  • Overall Length: 4 in
  • Length: 2"
  • Thread Length: 2 in
  • Length Tolerance: +/-0.005"
  • Cap Included: No
  • Package Quantity: 10
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Aluminum, System of Measurement Inch, Hex Width 1/4 in, Hex Width Tolerance +/-0.005 in, Body Length 2 in, Thread Size 4-40, Thread Length 2 in, Thread Depth 1/4 in, Overall Length 4 in, Overall Length Tolerance +/-0.005 in, Cap Included No, Package Quantity 10

Reviews of Zoro Select #CRR043244GR