Zoro Select
Hex Standoff, Alum, #4-40x5/8 L, PK10
- Zoro #: G3688806
- Mfr #: CRL041044GR
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 5/8 in
- Thread Size: 4-40
$4.47
Pk of 10, $0.45/ea
Ships from United States
Subtotal: $4.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #CRL041044GR Specifications
- Zoro #: G3688806
- Mfr #: CRL041044GR
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 5/8 in
- Thread Size: 4-40
- Thread Depth: 5/8 in
- Thread Length: 5/8 in
- Item: Standoff
- Cap Included: No
- Overall Length: 5/8 in
- Material: Aluminum
- Length Tolerance: +/-0.005"
- Type: Female
- Screw Size: #4-40
- Finish: Plain
- Overall Length Tolerance: +/-0.005 in
- Package Quantity: 10
- Hex Width Tolerance: +/-0.005 in
- Length: 5/8"
- Country of Origin (subject to change): Multiple
Description
Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material Aluminum, System of Measurement Inch, Hex Width 1/4 in, Hex Width Tolerance +/-0.005 in, Body Length 5/8 in, Thread Size 4-40, Thread Length 5/8 in, Thread Depth 5/8 in, Overall Length 5/8 in, Overall Length Tolerance +/-0.005 in, Cap Included No, Package Quantity 10
Reviews of Zoro Select #CRL041044GR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 4-40X1 1/8 #1/4 HEX FEMALE STANDOFF ALUMINUM 141804HFA
- ZORO SELECT 8-32X5/16 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 140508HM303
- ZORO SELECT 4-40X7/16 #1/4 HEX FEMALE STANDOFF ALUMINUM 140704HFA
- ZORO SELECT Hex Spacer, 2X Int. Thread, M3x10, PK100 M11396.030.0010
- ZORO SELECT M2.5-0.45X13 4.5MM HEX M-F STANDOF S/S STAINLESS STEEL M452513HM303
- ZORO SELECT 10-32X1/2 #3/8 HEX M-F STANDOFFS ALUMINUM 370811HMA
- ZORO SELECT Hex Standoff, SS, #2-56x3/16 L, Pk10 HST201-256-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- FASCOMP Fml Standoff, 45M HexX24M, M3X05 FM1271-3005-SS
- FASCOMP Male Standoff, 5/16 Hex, 10-32s FC4735-S-12
- Zoro Select Hex Standoffs