Zoro Select
Hex Standoff, Alum, 6-32x1 L, PK10
- Zoro #: G3686313
- Mfr #: CRR041666GR
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1 in
- Thread Size: 6-32
$6.95
Pk of 10, $0.70/ea
Subtotal: $6.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #CRR041666GR
- Zoro #G3686313
- Country of OriginMultiple
- Category Hex Standoffs
Dimensions
Hex Width | 1/4 in |
Body Length | 1 in |
Thread Size | 6-32 |
Thread Depth | 3/8 in |
Thread Length | 1 in |
Length Tolerance | +/-0.005" |
Length | 1" |
Screw Size | 6-32 |
Overall Length Tolerance | +/-0.005 in |
Hex Width Tolerance | +/-0.005 in |
Overall Length | 2 in |
Square Size | Not Applicable |
Body Thread Length | 3/8 in |
Cap Head Width | Not Applicable |
Cap Head Diameter | Not Applicable |
Cap Head Height | Not Applicable |
Pack Size | Small Pack |
Square Size Tolerance | Not Applicable |
Details
Standoff Shape | Hex |
Standoff Gender | Male - Female |
Standoff Material | Aluminum |
Standoff Finish | Plain |
System of Measurement | Inch |
Type | Male/Female |
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 2 in, Body Length 1 1/4 in, Thread Length 1 in, Body Thread Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Cap Head Width Not Applicable, Cap Material Not Applicable, Cap Shape Not Applicable, Hex Width Tolerance +/-0.005 in, Includes Cap No
Reviews of Zoro Select #CRR041666GR
Explore more
- ZORO SELECT 6-32X1 1/8 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 141806HF303
- ZORO SELECT Hex Standoff, Alum, #6-32x1 L, PK10 CRL061666GR
- ZORO SELECT 8-32X11/16 #5/16 HEX M-F STANDOFFS ALUMINUM 311108HMA
- ZORO SELECT 8-32X15/16 #3/8 HEX FEMALE STANDOFF ALUMINUM 371508HFA
- ZORO SELECT 10-32X3/8 #3/8 HEX M-F STANDOFFS ALUMINUM 370611HMA
- ZORO SELECT Hex Standoff, Alum, #6-32x3/8 L, PK10 CRL040666GR
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, Nyl, 8-32x7/8 L, PK10 36832MF087
- ZORO SELECT Hex Standoff, SS, #4-40x1 1/2 L, Pk10 HST322-440-SS
- ZORO SELECT 4-40X7/8 #1/4 HEX M-F STANDOFF NYLON 141404HMN
- ZORO SELECT Hex Standoff, Nyl, 4-40x9/16 L, PK10 14HTSP111
- Zoro Select Hex Standoffs