Zoro Select

Hex Standoff, Alum, #6-32x1/2 L, PK10, Type: Female

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Female - Female
  • Standoff Material: Aluminum
  • Standoff Finish: Plain
  • System of Measurement: Inch
  • Hex Width: 1/4 in
  • Body Length: 1/2 in
  • Thread Size: 6-32
See full product details
$4.75
Pk of 10, $0.48/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #CRL040866GR Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Female - Female
  • Standoff Material: Aluminum
  • Standoff Finish: Plain
  • System of Measurement: Inch
  • Hex Width: 1/4 in
  • Body Length: 1/2 in
  • Thread Size: 6-32
  • Thread Depth: 1/2 in
  • Thread Length: 1/2 in
  • Overall Length Tolerance: +/-0.005 in
  • Overall Length: 1/2 in
  • Finish: Plain
  • Type: Female
  • Screw Size: #6-32
  • Hex Width Tolerance: +/-0.005 in
  • Length: 1/2"
  • Cap Included: No
  • Length Tolerance: +/-0.005"
  • Package Quantity: 10
  • Item: Standoff
  • Material: Aluminum
  • Country of Origin (subject to change): Multiple

Description

Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material Aluminum, System of Measurement Inch, Hex Width 1/4 in, Hex Width Tolerance +/-0.005 in, Body Length 1/2 in, Thread Size 6-32, Thread Length 1/2 in, Thread Depth 1/2 in, Overall Length 1/2 in, Overall Length Tolerance +/-0.005 in, Cap Included No, Package Quantity 10

Reviews of Zoro Select #CRL040866GR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.