Zoro Select
Hex Standoff, Alum, #6-32x1/4 L, PK10
- Zoro #: G3685507
- Mfr #: CRL040466GR
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1/4 in
- Thread Size: 6-32
$3.74
Pk of 10, $0.37/ea
Subtotal: $3.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #CRL040466GR Specifications
- Zoro #: G3685507
- Mfr #: CRL040466GR
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1/4 in
- Thread Size: 6-32
- Thread Depth: 1/4 in
- Thread Length: 1/4 in
- Type: Female
- Overall Length: 1/4 in
- Hex Width Tolerance: +/-0.005 in
- Finish: Plain
- Overall Length Tolerance: +/-0.005 in
- Length Tolerance: +/-0.005"
- Screw Size: #6-32
- Package Quantity: 10
- Item: Standoff
- Material: Aluminum
- Length: 1/4"
- Cap Included: No
- Square Size: Not Applicable
- Square Size Tolerance: Not Applicable
- Cap Head Height: Not Applicable
- Resistance Properties: Corrosion Resistant
- Standoff Type: Female-Female Standoff
- Pack Size: Small Pack
- Cap Material: Not Applicable
- Shape: Hex
- Cap Shape: Not Applicable
- Body Thread Length: 1/4 in
- Standoff Thread Gender: Female-Female
- Includes Cap: No
- Cap Head Width: Not Applicable
- Cap Head Diameter: Not Applicable
- Country of Origin (subject to change): Multiple
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/4 in, Body Length 1/4 in, Thread Length 1/4 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Cap Head Width Not Applicable, Cap Material Not Applicable, Cap Shape Not Applicable, Hex Width Tolerance +/-0.005 in, Includes Cap No
Reviews of Zoro Select #CRL040466GR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 6-32X1 #1/4 HEX FEMALE STANDOFF ALUMINUM 141606HFA
- ZORO SELECT 6-32X5/8 #1/4 HEX FEMALE STANDOFF NYLON 141006HFN
- ZORO SELECT Hex Standoff, SS, 10-32, 2 L, PK10 HST530-1032-SS
- ZORO SELECT 6-32X13/16 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 141306HM303
- ZORO SELECT 8-32X1/4 #1/4 HEX M-F STANDOFF NYLON 140408HMN
- ZORO SELECT 6-32X7/8 #5/16 HEX FEMALE STANDOFF ALUMINUM 311406HFA
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P437-M03-F21-256
- ZORO SELECT M2.5-0.45X5 4.5MM HEX M-F STANDOFF ALUMINUM M452505HMA
- NEWPORT FASTENERS Hex Standoff - Male-Female #8-32 x 5/16 x 1-1/2 Stainless Steel , Plain Finish , 100PK 312408HM303
- NEWPORT FASTENERS Hex Standoff - Female-Female #6-32 x 5/16 x 1/4 Aluminum, Plain Finish , 1000PK 310406HFA
- NEWPORT FASTENERS 5/16" OD Hex Standoffs /10-32x1"/Aluminum/Outer Dia.: 5/16"/Thread Size: 10-32/Length: 1" , 1000PK 604613
- Zoro Select Hex Standoffs