Zoro Select
Hex Standoff, Alum, #6-32x5/16 L, PK10
- Zoro #: G3744587
- Mfr #: CRL040566GR
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 5/16 in
- Thread Size: 6-32
$3.15
Pk of 10, $0.32/ea
Subtotal: $3.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #CRL040566GR Specifications
- Zoro #: G3744587
- Mfr #: CRL040566GR
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 5/16 in
- Thread Size: 6-32
- Thread Depth: 5/16 in
- Thread Length: 5/16 in
- Hex Width Tolerance: +/-0.005 in
- Type: Female
- Package Quantity: 10
- Item: Standoff
- Finish: Plain
- Material: Aluminum
- Overall Length: 5/16 in
- Overall Length Tolerance: +/-0.005 in
- Screw Size: #6-32
- Cap Included: No
- Length: 5/16"
- Length Tolerance: +/-0.005"
- Country of Origin (subject to change): Multiple
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 5/16 in, Body Length 5/16 in, Thread Length 5/16 in, Body Thread Length 5/16 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Cap Head Width Not Applicable, Cap Material Not Applicable, Cap Shape Not Applicable, Hex Width Tolerance +/-0.005 in
Reviews of Zoro Select #CRL040566GR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 6-32X13/16 #5/16 HEX M-F STANDOFFS ALUMINUM 311306HMA
- ZORO SELECT 6-32X3/4 #5/16 HEX FEMALE STANDOFF STAINLESS STEEL 311206HF303
- ZORO SELECT M3-0.5X12 6 MM HEX M-F STANDOFF ALUMINUM M603012HMA
- ZORO SELECT Hex Standoff, Alum, #10-32x3/8 L, PK10 CRL060603GR
- ZORO SELECT 6-32X1/2 #1/4 HEX FEMALE STANDOFF ALUMINUM 140806HFA
- ZORO SELECT M3-0.5X7 6 MM HEX M-F STANDOFF S/S STAINLESS STEEL M603007HM303
- FASCOMP M/F Standoff, 1/4 HexX15/16,440 FC4541-440-SS
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP407-M19-F16-M3
- ZORO SELECT 8-32X1 #1/4 HEX FEMALE STANDOFF BRASS NICKL 141608HFBN
- RAF Metric Hex Male-Female Standoff, 4.5mm Hex x 13mm x M3 Thread M2108-3005-B-12
- NEWPORT FASTENERS 3/8" OD Hex Standoffs /10-32x7/16"/St. Steel/Outer Dia 3/8"/Thread Size: 10-32/Length: 7/16", 100PK 169418
- Zoro Select Hex Standoffs