Zoro Select

Hex Standoff, Alum, #8-32x1 1/4 L, PK10

Zoro Select Hex Standoff, Alum, #8-32x1 1/4 L, PK10 CRP042088GR
Hover or click to zoom Tap to zoom
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Female - Female
  • Standoff Material: Aluminum
  • System of Measurement: Inch
  • Hex Width: 1/4 in
  • Body Length: 1 1/4 in
  • Thread Size: 8-32
  • Length: 1 1/4"
See full product details
$8.18
Pk of 10, $0.82/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #CRP042088GR Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Female - Female
  • Standoff Material: Aluminum
  • System of Measurement: Inch
  • Hex Width: 1/4 in
  • Body Length: 1 1/4 in
  • Thread Size: 8-32
  • Length: 1 1/4"
  • Cap Included: No
  • Length Tolerance: +/-0.005"
  • Thread Length: 7/16 in
  • Hex Width Tolerance: +/-0.005 in
  • Package Quantity: 10
  • Item: Standoff
  • Finish: Plain
  • Thread Depth: 7/16 in
  • Overall Length: 1 1/4 in
  • Screw Size: #8-32
  • Type: Female
  • Overall Length Tolerance: +/-0.005 in
  • Material: Aluminum
  • Country of Origin (subject to change): Multiple

Description

Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material Aluminum, System of Measurement Inch, Hex Width 1/4 in, Hex Width Tolerance +/-0.005 in, Body Length 1 1/4 in, Thread Size 8-32, Thread Length 7/16 in, Thread Depth 7/16 in, Overall Length 1 1/4 in, Overall Length Tolerance +/-0.005 in, Cap Included No, Package Quantity 10

Reviews of Zoro Select #CRP042088GR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.