Zoro Select
Hex Standoff, Alum, #8-32x1/2 L, PK10
- Zoro #: G3672207
- Mfr #: CRN040888GR
Tap to zoom
Hover or click to zoom
$10.21
pkg. of 10 ($1.02/ea)
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Brass
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.21
Zoro Select #CRN040888GR Specifications
- Zoro #: G3672207
- Mfr #: CRN040888GR
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Brass
- Standoff Finish: Zinc-Plated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1/2 in
- Thread Size: 8-32
- Item: Standoff
- Length: 1/2"
- Finish: zinc plated
- Thread Depth: 1/2 in
- Screw Size: #8-32
- Length Tolerance: +/-0.005"
- Thread Length: 1/2 in
- Material: Brass
- Overall Length: 1/2 in
- Type: Female
- Hex Width Tolerance: +/-0.005 in
- Overall Length Tolerance: +/-0.005 in
- Cap Included: No
- Country of Origin (subject to change): Multiple
Description
Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material Brass, Standoff Finish Zinc-Plated, System of Measurement Inch, Hex Width 1/4 in, Hex Width Tolerance +/-0.005 in, Body Length 1/2 in, Thread Size 8-32, Thread Length 1/2 in, Thread Depth 1/2 in, Overall Length 1/2 in, Overall Length Tolerance +/-0.005 in, Cap Included No, Package Quantity 10