Zoro Select
Hex Standoff, Alum, 8-32x1/2 L, PK10
- Zoro #: G3640287
- Mfr #: CRR040888GR
Tap to zoom
Hover or click to zoom
$4.92
pkg. of 10 ($0.49/ea)
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.92
Zoro Select #CRR040888GR Specifications
- Zoro #: G3640287
- Mfr #: CRR040888GR
- Standoff Shape: Hex
- Standoff Gender: Male - Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1/2 in
- Thread Size: 8-32
- Hex Width Tolerance: +/-0.005 in
- Type: Male/Female
- Overall Length Tolerance: +/-0.005 in
- Finish: Plain
- Length: 1/2"
- Screw Size: 8-32
- Thread Depth: 11/32 in
- Overall Length: 1 in
- Item: Standoff
- Thread Length: 1/2 in
- Material: Aluminum
- Length Tolerance: +/-0.005"
- Cap Included: No
- Country of Origin (subject to change): Multiple
Description
Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Aluminum, System of Measurement Inch, Hex Width 1/4 In., Hex Width Tolerance +/-0.005 In., Body Length 1/2 In., Thread Size 8-32, Thread Length 1/2 In., Thread Depth 11/32 In., Overall Length 1 In., Overall Length Tolerance +/-0.005 In., Cap Included No, Package Quantity 10