Zoro Select

Hex Standoff, Alum, #8-32x3/8 L, PK10

Zoro Select Hex Standoff, Alum, #8-32x3/8 L, PK10 CRL060688GR
Hover or click to zoom Tap to zoom
  • Standoff Shape: Hex
  • Standoff Gender: Female - Female
  • Standoff Material: Aluminum
  • System of Measurement: Inch
  • Hex Width: 3/8 in
  • Body Length: 3/8 in
  • Thread Size: 8-32
  • Type: Female
See full product details
$5.87
pkg. of 10 ($0.59/ea)

Subtotal: $5.87

Zoro Select #CRL060688GR Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Female - Female
  • Standoff Material: Aluminum
  • System of Measurement: Inch
  • Hex Width: 3/8 in
  • Body Length: 3/8 in
  • Thread Size: 8-32
  • Type: Female
  • Item: Standoff
  • Cap Included: No
  • Thread Depth: 3/8 in
  • Screw Size: #8-32
  • Overall Length: 3/8 in
  • Length Tolerance: +/-0.005"
  • Material: Aluminum
  • Finish: Plain
  • Thread Length: 3/8 in
  • Package Quantity: 10
  • Overall Length Tolerance: +/-0.005 in
  • Length: 3/8"
  • Hex Width Tolerance: +/-0.005 in
  • Country of Origin (subject to change): Multiple

Description

Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material Aluminum, System of Measurement Inch, Hex Width 3/8 In., Hex Width Tolerance +/-0.005 In., Body Length 3/8 In., Thread Size 8-32, Thread Length 3/8 In., Thread Depth 3/8 In., Overall Length 3/8 In., Overall Length Tolerance +/-0.005 In., Cap Included No, Package Quantity 10

Reviews of Zoro Select #CRL060688GR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.