Zoro Select
Hex Standoff, Alum, #8-32x5/8 L, PK10
- Zoro #: G3633752
- Mfr #: CRL041088GR
Tap to zoom
Hover or click to zoom
$3.89
pkg. of 10 ($0.39/ea)
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.89
Zoro Select #CRL041088GR Specifications
- Zoro #: G3633752
- Mfr #: CRL041088GR
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 5/8 in
- Thread Size: 8-32
- Finish: Plain
- Type: Female
- Screw Size: #8-32
- Cap Included: No
- Length Tolerance: +/-0.005"
- Overall Length Tolerance: +/-0.005 in
- Hex Width Tolerance: +/-0.005 in
- Material: Aluminum
- Length: 5/8"
- Overall Length: 5/8 in
- Thread Length: 5/8 in
- Item: Standoff
- Thread Depth: 5/8 in
- Country of Origin (subject to change): Multiple
Description
Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material Aluminum, System of Measurement Inch, Hex Width 1/4 In., Hex Width Tolerance +/-0.005 In., Body Length 5/8 In., Thread Size 8-32, Thread Length 5/8 In., Thread Depth 5/8 In., Overall Length 5/8 In., Overall Length Tolerance +/-0.005 In., Cap Included No, Package Quantity 10
Reviews of Zoro Select #CRL041088GR
Explore more
- Zoro Select 4-40X15/16 #3/16 HEX M-F STANDOFFS ALUMINUM 101504HMA
- Zoro Select 4-40X1/4 #1/4 HEX M-F STANDOFF NYLON 140404HMN
- Zoro Select 6-32X1/2 #5/16 HEX FEMALE STANDOFF ALUMINUM 310806HFA
- Zoro Select 10-32X1/4 #3/8 HEX FEMALE STANDOFF ALUMINUM 370411HFA
- Zoro Select 10-32X7/16 #5/16 HEX M-F STANDOFFS ALUMINUM 310711HMA
- Zoro Select 8-32X1 3/8 #1/4 HEX M-F STANDOFFS ALUMINUM 142208HMA
- Zoro Select 8-32X1/4 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 140408HF303
- Zoro Select 4-40X5/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 140504HF303
- Lyn-Tron ST Swage Standoff, 6 mm RD x 20 mm L x M3.0x0.5 Thread ST5114C-20.0-00
- Lyn-Tron BR Swage Standoff, 10 mm RD x 5 mm L x M4.0x0.7 Thread BR5122C-05.0-00
- Lyn-Tron Brass Hex Female Standoff 1/2" OD x 0.875" Length x 12-24 Thread BR6955-1224-0.875-00
- Zoro Select Hex Standoffs