This item is Discontinued.

Zoro Select Standoff, #4-40 Thrd Sz, 1/2 in L, Nylon 1/4 in Hex W, 10 PK 14HTSP003B

Standoff, #4-40 Thrd Sz, 1/2 in L, Nylon 1/4 in Hex W, 10 PK (Discontinued)

  • Mfr # 14HTSP003B
  • Zoro # G1387145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14HTSP003B
Zoro #
G1387145
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Overall Length
1/2 in
Body Length
1/2 in
Hex Width
1/4 in
Overall Length Tolerance
+/-0.005 in
Thread Depth
1/2 in
Hex Width Tolerance
+/-0.015 in
Length Tolerance
+/-0.005"
Body Thread Length
1/2 in
Screw Size
#4-40
Length
1/2"

Details

Item
Standoff
Standoff Gender
Female - Female
Standoff Material
Nylon
System of Measurement
Inch
Cap Included
No
Color
Black
Standoff Color
Black
Temp. Range (F)
185 Degrees Max
Standoff Type
Female-Female Standoff
Type
Female
Label Shape
Hex
Finish
Plain
Pack Size
Small Pack
Material
Nylon
Shape
Hex
Standoff Shape
Hex
Standoff Thread Gender
Female-Female
Resistance Properties
Corrosion Resistant
Includes Cap
No
Maximum Temperature
185 Degrees F

Description

Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Body Thread Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Shape Hex, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Black, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion Resistant, Hex Width Tolerance +/-0.015 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.