- Home
- /
- Fasteners
- /
- Spacers & Standoffs
- /
- Hex Standoffs
- /
- Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (Discontinued)
Mfr # 36632MF037
Zoro # G3215125
This Product is Discontinued
Key Features
- Standoff Gender Male
- Thread Size #6-32
- Overall Length 3/8 in
- Standoff Material Nylon
- Standoff Finish Plain
Customers Also Purchased
- Brand Zoro Select
-
MFR #
36632MF037
-
Zoro #
G3215125
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Overall Length | 3/8 in |
Body Length | 3/8 in |
Thread Length | 1/4 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Overall Length Tolerance | +/-0.005 in |
Hex Width Tolerance | +/-0.015 in |
Length Tolerance | +/-0.005" |
Thread Depth | 1/4 in |
Length | 3/8" |
Body Thread Length | 1/4 in |
Screw Size | #6-32 |
Cap Head Width | Not Applicable |
Square Size | Not Applicable |
Cap Head Diameter | Not Applicable |
Square Size Tolerance | Not Applicable |
Cap Head Height | Not Applicable |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Nylon |
Standoff Finish | Plain |
System of Measurement | Inch |
Cap Included | No |
Color | natural |
Standoff Color | Off-White |
Temp. Range (F) | 185 Degrees Max |
Includes Cap | No |
Resistance Properties | Corrosion Resistant |
Standoff Shape | Hex |
Standoff Thread Gender | Male-Female |
Cap Material | Not Applicable |
Type | Male/Female |
Finish | Plain |
Standoff Type | Male-Female Standoff |
Cap Shape | Not Applicable |
Material | Nylon |
Maximum Temperature | 185 Degrees F |
Label Shape | Hex |
Shape | Hex |
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Male-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/4 in, Body Length 3/8 in, Thread Length 1/4 in, Body Thread Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Hex, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color White, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in