Skip to Main Content
customer-service Help
Zoro Select

Hex Standoff, Nyl, 6-32x5/8 L, PK10

Zoro Select Hex Standoff, Nyl, 6-32x5/8 L, PK10 36632MF062
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.79 ($0.28/unit)
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: Nylon
See full product details
Orders over $75 ship free.
Total: $2.79

Zoro Select #36632MF062 Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: Nylon
  • System of Measurement: Inch
  • Hex Width: 1/4 in
  • Body Length: 5/8 in
  • Thread Size: 6-32
  • Overall Length: 1 1/4 in
  • Length Tolerance: +/-0.005"
  • Cap Included: No
  • Hex Width Tolerance: +/-0.015 in
  • Item: Standoff
  • Overall Length Tolerance: +/-0.005 in
  • Color: natural
  • Screw Size: #6-32
  • Temp. Range (F): 185 Degrees Max
  • Package Quantity: 10
  • Type: Male/Female
  • Thread Depth: 1/4 in
  • Standoff Color: Off-White
  • Material: Nylon
  • Length: 5/8"
  • Thread Length: 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Nylon, Standoff Color Off-White, System of Measurement Inch, Hex Width 1/4 In., Hex Width Tolerance +/-0.015 In., Body Length 5/8 In., Thread Size 6-32, Thread Length 1/4 In., Thread Depth 1/4 In., Overall Length 1-1/4 In., Overall Length Tolerance +/-0.005 In., Cap Included No, Temp. Range (F) 185 Degrees Max, Package Quantity 10

Reviews of Zoro Select #36632MF062