Zoro Select
Hex Standoff, SS, 1/4-20, 1 L, PK10
- Zoro #: G3427435
- Mfr #: HST614-2520-SS
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/2 in
- Body Length: 1 in
- Thread Size: 1/4"-20
$40.64
Pk of 10, $4.06/ea
Subtotal: $40.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #HST614-2520-SS Specifications
- Zoro #: G3427435
- Mfr #: HST614-2520-SS
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/2 in
- Body Length: 1 in
- Thread Size: 1/4"-20
- Thread Depth: 1 in
- Overall Length: 1 in
- Screw Size: 1/4-20
- Cap Included: No
- Finish: Plain
- Overall Length Tolerance: +/-0.005 in
- Length Tolerance: +/-0.005"
- Package Quantity: 10
- Item: Standoff
- Material: 18-8 Stainless Steel
- Type: Female
- Length: 1"
- Country of Origin (subject to change): Multiple
Description
Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material 18-8 Stainless Steel, System of Measurement Inch, Hex Width 1/2 in, Body Length 1 in, Thread Size 1/4 In.-20, Thread Depth 1 in, Overall Length 1 in, Overall Length Tolerance +/-0.005 in, Cap Included No, Package Quantity 10
Reviews of Zoro Select #HST614-2520-SS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 8-32X7/16 #1/4 HEX M-F STANDOFFS ALUMINUM 140708HMA
- ZORO SELECT Hex Standoff, Alum, #6-32x7/32 L, PK10 CRL042166GR
- ZORO SELECT 6-32X1/4 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 310406HM303
- ZORO SELECT 10-32X5/16 #3/8 HEX M-F STANDOFF STAINLESS STEEL 370511HM303
- ZORO SELECT 10-32X1 #1/2 HEX M-F STANDOFF ALUMINUM 501611HMA
- ZORO SELECT 6-32X3/8 #1/4 HEX FEMALE STANDOFF BRASS NICKL 140606HFBN
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- UNICORP Hex Threaded Standoff, 3/16", 4-40 Thdx0 EBSO-440-10ZI
- UNICORP Hex Thrd Standoff, 1/4" Hole Standoff 6- ESOS-632-20
- UNICORP Hex Thrd Standoff, 5/16", 10-32 Thdx0.93 ESOA-1032-30
- Zoro Select Hex Standoffs