customer-service Help
Zoro Select

Hex Standoff, SS, #4-40x1/4 L, Pk10

Zoro Select Hex Standoff, SS, #4-40x1/4 L, Pk10 HMF101-440-SS
Tap to zoom
Hover or click to zoom
$6.93
pkg. of 10 ($0.69/ea)
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: 18-8 Stainless Steel
See full product details
Orders over $75 ship free.

Total: $6.93

Zoro Select #HMF101-440-SS Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: 18-8 Stainless Steel
  • System of Measurement: Inch
  • Hex Width: 3/16 in
  • Body Length: 1/4 in
  • Thread Size: 4-40
  • Hex Width Tolerance: +/-0.015 in
  • Thread Depth: 1/8 in
  • Material: 18-8 Stainless Steel
  • Item: Standoff
  • Cap Included: No
  • Thread Length: 3/16 in
  • Finish: Plain
  • Screw Size: #4-40
  • Length: 1/4"
  • Overall Length: 1/2 in
  • Package Quantity: 10
  • Type: Male/Female
  • Overall Length Tolerance: +/-0.005 in
  • Length Tolerance: +/-0.005"
  • Country of Origin (subject to change): Multiple

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material 18-8 Stainless Steel, System of Measurement Inch, Hex Width 3/16 in, Hex Width Tolerance +/-0.015 in, Body Length 1/4 in, Thread Size 4-40, Thread Length 3/16 in, Thread Depth 1/8 in, Overall Length 1/2 in, Overall Length Tolerance +/-0.005 in, Cap Included No, Package Quantity 10

Reviews of Zoro Select #HMF101-440-SS