Shop Alternate Products
This Product is Discontinued
Zoro Select
Standoff, #6-32 Thrd Sz, 1 1/2 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16 in Hex W, 10 PK (Discontinued)
Mfr # HMF109-632-SS
Zoro # G2843714
This Product is Discontinued
Key Features
- Standoff Gender Male - Female
- Thread Size #6-32
- Overall Length 1 1/2 in
- Standoff Material 18-8 Stainless Steel
- Standoff Finish Plain