Zoro Select
Hex Standoff, SS, #8-32x3/16 L, Pk10
- Zoro #: G2809502
- Mfr #: HST301-832-SS
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 3/16 in
- Thread Size: 8-32
$5.19
Pk of 10, $0.52/ea
Subtotal: $5.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #HST301-832-SS Specifications
- Zoro #: G2809502
- Mfr #: HST301-832-SS
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- Standoff Material: 18-8 Stainless Steel
- Standoff Finish: Plain
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 3/16 in
- Thread Size: 8-32
- Thread Depth: 3/16 in
- Overall Length Tolerance: +/-0.005 in
- Type: Female
- Material: 18-8 Stainless Steel
- Cap Included: No
- Item: Standoff
- Length: 3/16"
- Finish: Plain
- Package Quantity: 10
- Screw Size: #8-32
- Overall Length: 3/16 in
- Length Tolerance: +/-0.005"
- Country of Origin (subject to change): Multiple
Description
Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material 18-8 Stainless Steel, System of Measurement Inch, Hex Width 1/4 in, Body Length 3/16 in, Thread Size 8-32, Thread Depth 3/16 in, Overall Length 3/16 in, Overall Length Tolerance +/-0.005 in, Cap Included No, Package Quantity 10
Reviews of Zoro Select #HST301-832-SS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 4-40X3/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 140304HF303
- ZORO SELECT M3-0.5X5 6 MM HEX M-F STANDOFF S/S STAINLESS STEEL M603005HM303
- ZORO SELECT Hex Standoff, Alum, 4-40x1 1/4 L, PK10 CRR042044GR
- ZORO SELECT 8-32X3/8 #1/4 HEX FEMALE STANDOFF NYLON 140608HFN
- ZORO SELECT Hex Standoff, Alum, #10-32x4 L, PK10 CRP086403GR
- ZORO SELECT 8-32X1 1/4 #5/16 HEX M-F STANDOFFS STAINLESS STEEL 312008HM303
- ZORO SELECT Hex Standoff, SS, #8-32x5/8 L, Pk10 HST308-832-SS
- ZORO SELECT Hex Standoff, SS, #2-56x1/4 L, Pk10 HST202-256-SS
- ZORO SELECT Hex Standoff, SS, #4-40x1 1/2 L, Pk10 HST322-440-SS
- NEWPORT FASTENERS Hex Standoff - Female-Female #8-32 x 1/4 x 1/4 Aluminum, Plain Finish , 1000PK 140408HFA
- NEWPORT FASTENERS Hex Standoff - Female-Female #4-40 x 3/16 x 1/4 Stainless Steel , Plain Finish , 40PK 100404HF303
- Zoro Select Hex Standoffs