Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

XL Class 2 High Visibility Vest, Orange

  • Zoro #: G4852547
  • Mfr #: S3011/XL
$137.21 14% off
$117.07
  • Traffic Vest Item: Traffic Vest
  • Stripe Color: Silver
  • Traffic Safety Vest Color: Orange/Red
See full product details
This item ships free.

Zoro Select #S3011/XL Specifications

  • Zoro #: G4852547
  • Mfr #: S3011/XL
Traffic Vest Item: Traffic Vest Stripe Color: Silver
Traffic Safety Vest Color: Orange/Red Item: High Visibility Vest
ATPV Rating: Not Rated Features: Left and Right Chest Mic Tabs with Large Upper Back Pouch; Snap Type Closure
Fits Chest Size: 48 in to 50 in Vest Length: 27 in
Vest Material: Polyester Mesh Vest Size: XL
Number of Pockets (Outside): 5 Vest Closure Type: Snap
Vest Stripe Color Family: Silver Number of Pockets with Closure: 5
Gender: Unisex ANSI Class: 2
Material: Polyester Mesh Color: Orange/Red with Silver Stripes
Back Stripe Pattern: U-Block Standards: ANSI/ISEA 107-2010 CLASS 2
Size: Xl Number of Pockets (Inside): 0
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 in to 50 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 5, Number of Pockets with Closure 5, Features Left and right chest mic tabs with large upper back pouch

Reviews of Zoro Select #S3011/XL