Zoro Select
Hook-and-Loop Sanding Disc, 6" dia., PK100
- Zoro #: G4571058
- Mfr #: 66623362959
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Disc Diameter: 6"
- Vacuum Hole Design: Non-Vacuum
- Grade: Medium
- Abrasive Material: Aluminum Oxide
- Grit: 120
- Abrasive Type: Coated
- Disc Backing Material: Paper
- Backing Weight: B
$58.72
Pk of 100, $0.59/ea
Subtotal: $58.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #66623362959 Specifications
- Zoro #: G4571058
- Mfr #: 66623362959
- UPC #: 666233629595
- Disc Diameter: 6"
- Vacuum Hole Design: Non-Vacuum
- Grade: Medium
- Abrasive Material: Aluminum Oxide
- Grit: 120
- Abrasive Type: Coated
- Disc Backing Material: Paper
- Backing Weight: B
- Abrasive Grit: 120
- Series: PB273
- Color: Beige
- Item: Hook-and-Loop Sanding Disc
- Abrasive Grade: Medium
- Country of Origin (subject to change): Canada
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 in, Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series PB273, Color Beige, Package Quantity 100
Reviews of Zoro Select #66623362959
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 05539520320
- ZORO SELECT Sanding Disc, 3" dia., Nylon Mesh, 180 Grit 69957308114
- ZORO SELECT Sanding Disc, 2" dia., Nylon Mesh, 180 Grit 69957308113
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 05539563624
- ZORO SELECT FESTOOL5IN RUBIN ABR P100, PK10 495997
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 05539520306
- 3M Scotch-Brite Al Surface Conditioning Disc, Al-Dh, A/O Medium, 3 In X Nh 7100075892
- 3M Hookit Film Disc 375L, 5 In X Nh P240 7100106649
- 3M 3M Sandpaper No Slip 80G 9Inx11In 26080CP-P-G 6562961
- 3M INDUSTRIAL Standard Abrasives Surface Conditioning Rc Disc 845813, 7 In Crs 66000033911
- UNITED ABRASIVES/SAIT SAIT 35443 6A Stearated Aluminum Oxide Economical Paper Disc, 5" Hook & Loop (8 holes), 150 Grit, 50-Pack 35443
- Zoro Select Hook & Loop Sanding Discs