Zoro Select
Snap-Hose Clamp, Black, 0.69"Max ID, PK50
Mfr # HC-F-PA66-BK
Zoro # G1724518
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Finish Unfinished
- Material Nylon
- Color Black
- Width 0.28 in
Explore More Products
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 4135070
- ZORO SELECT Clamp, Double Bolt 3LZ28
- ZORO SELECT Snap-Hose Clamp, Black, 1.18"Max ID, PK50 HC-M-PA66-BK
- ZORO SELECT Snap-Hose Clamp, White, 1.39"Max ID, PK25 HC-P-PA66-N
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 6310
- ZORO SELECT Hose Clamp, 1/2" to 9/16", SAE 6, CS, PK10 52F15
- ZORO SELECT Snap-Hose Clamp, Black, 1.75"Max ID, PK25 HC-S-PA66-BK
- ZORO SELECT Hose Clamp, Dia 1.750x 0.172, Ylw, PK25 HC-28ST ZD
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 22HC0531B
- OETIKER Hose Clamp Stpls 1-Ear M12.8-15.3 SS HCS1E-0153-7-SS/B
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 100 H618-100K
- Zoro Select Hose Clamps