Skip to Main Content
customer-service Help
Zoro Select

Hose Clamp, Black, 0.374" W

Zoro Select Hose Clamp, Black, 0.374" W HC-91-PA66-BK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.03 ($1.00/unit)
  • Finish: Unfinished
  • Material: Nylon
  • Item: Hose Clamp
See full product details
Orders over $75 ship free.
Total: $10.03

Zoro Select #HC-91-PA66-BK Specifications

  • Finish: Unfinished
  • Material: Nylon
  • Item: Hose Clamp
  • Color: Black
  • Thickness: 0.102 in
  • Clamping Dia.: 3.583 to 3.780 in
  • Width: 0.374 in
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Hose Clamp, Clamping Dia. 3.583 in to 3.780 in, Thickness 0.102 in, Width 0.374 in, Color Black, Material Nylon, Finish Unfinished, Package Quantity 10

Reviews of Zoro Select #HC-91-PA66-BK