Zoro Select

Hose Clamp, Natural, 0.276" W

Zoro Select Hose Clamp, Natural, 0.276" W HC-G-PA66-N
Hover or click to zoom Tap to zoom
$13.19
pkg. of 50 ($0.26/ea)
  • Finish: Unfinished
  • Material: Nylon
  • Clamping Dia.: 0.670 to 0.764 in
  • Item: Hose Clamp
  • Thickness: 0.083 in
  • Color: Natural
  • Width: 0.276 in
  • Country of Origin (subject to change): United Kingdom
See full product details
Orders over $75 ship free.

Total: $13.19

Zoro Select #HC-G-PA66-N Specifications

  • Finish: Unfinished
  • Material: Nylon
  • Clamping Dia.: 0.670 to 0.764 in
  • Item: Hose Clamp
  • Thickness: 0.083 in
  • Color: Natural
  • Width: 0.276 in
  • Country of Origin (subject to change): United Kingdom

Description

Hose Clamp, Clamping Dia. 0.670 to 0.764 in, Thickness 0.083 in, Width 0.276 in, Color Natural, Material Nylon, Finish Unfinished, Package Quantity 50

Reviews of Zoro Select #HC-G-PA66-N