Zoro Select

Hose Clamp, Natural, 0.374" W

Zoro Select Hose Clamp, Natural, 0.374" W HC-115-PA66-N
Hover or click to zoom Tap to zoom
  • Finish: Unfinished
  • Material: Nylon
  • Clamping Dia.: 4.528 to 4.764 in
  • Thickness: 0.102 in
  • Color: Natural
  • Width: 0.374 in
  • Item: Hose Clamp
  • Country of Origin (subject to change): United Kingdom
See full product details
$11.17
pkg. of 10 ($1.12/ea)

Subtotal: $11.17

Zoro Select #HC-115-PA66-N Specifications

  • Finish: Unfinished
  • Material: Nylon
  • Clamping Dia.: 4.528 to 4.764 in
  • Thickness: 0.102 in
  • Color: Natural
  • Width: 0.374 in
  • Item: Hose Clamp
  • Country of Origin (subject to change): United Kingdom

Description

Hose Clamp, Clamping Dia. 4.528 to 4.764 in, Thickness 0.102 in, Width 0.374 in, Color Natural, Material Nylon, Finish Unfinished, Package Quantity 10

Reviews of Zoro Select #HC-115-PA66-N

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.