Zoro Select

Hose Clamp, Nylon, Max 1.425 In, PK10

Zoro Select Hose Clamp, Nylon, Max 1.425 In, PK10 22HC1250
Hover or click to zoom Tap to zoom
$15.35
pkg. of 10 ($1.54/ea)
  • Finish: -
  • Material: Nylon
  • Clamping Dia.: 1.250 to 1.425 in
  • Thickness: 0.062 in
  • Color: natural
  • Width: 0.313 in
  • Item: Hose Clamp
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $15.35

Zoro Select #22HC1250 Specifications

  • Finish: -
  • Material: Nylon
  • Clamping Dia.: 1.250 to 1.425 in
  • Thickness: 0.062 in
  • Color: natural
  • Width: 0.313 in
  • Item: Hose Clamp
  • Country of Origin (subject to change): United States

Description

Hose Clamp, Clamping Dia. 1.250 to 1.425 in, Thickness 0.062 in, Width 0.313 in, Color Natural, Material Nylon, Finish -, Package Quantity 10

Reviews of Zoro Select #22HC1250