Shop Alternate Products
This Product is Discontinued
Zoro Select
Hang and Stack Storage Bin, Yellow, Plastic, 10 7/8 in L x 5 1/2 in W x 5 in H, 20 lb Load Capacity (Discontinued)
Mfr # HSN230YELLOG
Zoro # G9182321
This Product is Discontinued
Key Features
- Overall L x W x H 10 7/8 in L x 5 1/2 in W x 5 in H
- Color Yellow
- Load Capacity 20 lb
- Material Plastic
- Overall Length 11 in