Zoro Select
HVLP Spray Gun, Very Low to Med, Pressure
- Zoro #: G3979990
- Mfr #: E5011
Hover or click to zoom Tap to zoom
$223.96
- Item: HVLP Spray Gun
- Fluid Delivery Type: Pressure
- Nozzle Size: 0.039 in /1.0mm
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $223.96
Zoro Select #E5011 Specifications
- Zoro #: G3979990
- Mfr #: E5011
- Item: HVLP Spray Gun
- Fluid Delivery Type: Pressure
- Nozzle Size: 0.039 in /1.0mm
- Pattern Size: 1/4 in to 12 in
- Series: ECO
- For Use With: Any Turbine System, Apollo Sprayers(R) ECO Series Turbines
- Fluid Delivery Speed: Medium to Fast
- Cup Capacity: 1 qt
- Paint Viscosity Optimum Range: Very Low to Medium
- Product Type: HVLP Spray Gun
- Country of Origin (subject to change): United States
Description
HVLP Spray Gun, Paint Viscosity Optimum Range Very Low to Medium, Pressure Fluid Delivery Type, Nozzle Size 0.039 in /1.0mm, Pattern Size 1/4 in to 12 in, Cup Capacity 1 qt, Medium to Fast Fluid Delivery Speed, For Use With Any Turbine System, Apollo Sprayers(R) ECO Series Turbines, Series ECO
Reviews of Zoro Select #E5011
Explore more
- ACCUSPRAY Spray Gun Kit, 0.078"/2.0mm Nozzle Size 16587
- AIR LOCKER General Purpose Spray Gun, HVLP Gravity Feed, 600ml / 20 fl. oz R7100G
- DEVILBISS HVLP Spray Gun, Gravity FLG-HVG-315
- DEVILBISS FLG is low cost General purpose spray gun for a wide range of refinish paints and coatings 905165
- SHARPE MANUFACTURING HVLP Spray Gun, 1.4mm Nozzle 253434
- ANEST IWATA HVLP Spray Gun, 1/4In 4926
- DEVILBISS HVLP Spray Gun, Pressure JGA-510-98FX
- SHARPE MANUFACTURING HVLP Spray Gun, 1.5mm Nozzle 253435
- DEVILBISS HVLP Spray Gun, Pressure JGA-510-57DE
- BINKS HVLP Spray Gun, Medium, Pressure 2465-14HV-32S0
- Zoro Select HVLP Paint Spray Guns