Skip to Main Content
customer-service Help
Zoro Select

Impact Resistant Guard Rail

Zoro Select Impact Resistant Guard Rail 21XL92
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$180.91
  • Guard Rail Mounting Style: Bolt On
  • Material: Steel
  • Guard Rail Component: Guard Rail
See full product details
This item ships free.
Total: $180.91

Zoro Select #21XL92 Specifications

  • Guard Rail Mounting Style: Bolt On
  • Material: Steel
  • Guard Rail Component: Guard Rail
  • Overall Length: 6 ft
  • Overall Height: 12 1/4 in
  • Color: Silver
  • Includes: Rail Only
  • Nominal Length: 6 ft.
  • Finish: Galvanized
  • Item: Guard Rail
  • Number of Ribs: 2
  • Mounting Style: Bolt On
  • Net Weight: 48 lb
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Bolt On, Finish Galvanized, Silver, Overall Height 12 1/4 in, Number of Ribs 2, Overall Length 6 ft, Net Weight 48 lb, Includes Rail Only

Reviews of Zoro Select #21XL92