Zoro Select

Indented Hex Washer Head Type, Unslotted Drive Type, 2000 PK

Zoro Select Indented Hex Washer Head Type,  Unslotted Drive Type,  2000 PK 0828KWB
Hover or click to zoom Tap to zoom
Key Features
  • Head Type: Indented Hex Washer
  • Finish: Black Oxide
  • Drive Type: Unslotted
  • Item: Washer Assrts,8-18x1 3/4 Unslt,Package Quantity 2000
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$190.87
Pk of 2000, $0.10/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #0828KWB Specifications

  • Head Type: Indented Hex Washer
  • Finish: Black Oxide
  • Drive Type: Unslotted
  • Item: Washer Assrts,8-18x1 3/4 Unslt,Package Quantity 2000
  • Country of Origin (subject to change): Taiwan, Province of China

Description

8-18X1 3/4 Unslotted Indented Hex Washer Full Thread Self Drilling Screw Black Oxide

Reviews of Zoro Select #0828KWB

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.