Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indoor Safety Mirror, Acrylic, 16 in.W
  • Zoro #: G0246471
  • Mfr #: SM302
$39.73
  • Mounting Hole Size: 5/32"
  • Safety Mirror Item: Flat Mirror
  • Includes Mounting Hardware: No
See full product details
Orders over $50 ship free.

Zoro Select #SM302 Specifications

  • Zoro #: G0246471
  • Mfr #: SM302
Mounting Hole Size: 5/32" Safety Mirror Item: Flat Mirror
Includes Mounting Hardware: No Height: 19"
Includes: All For Safety Glasses, Say Eye Backing Material: No Backing
Shape: Rectangular Lens Material: Acrylic
Item: Indoor Safety Mirror Legend: All For Safety Glasses, Say Eye
Mirror Environment: Indoor Width: 16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Mirror Item Flat Mirror, Mounting Type Mounting Holes, Width 16 In., Height 19 In., Lens Material Acrylic, Backing Material No Backing, Legend All For Safety Glasses, Say Eye, Mirror Environment Indoor, Includes Mounting Hardware No, Mounting Hole Size 5/32 In., Includes All For Safety Glasses, Say Eye, Indoor Safety Mirror

Reviews of Zoro Select #SM302