Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indoor Safety Mirror, Acrylic, 16 in.W
  • Zoro #: G0246447
  • Mfr #: SM305
$37.49
  • Shape: Rectangular
  • Includes Mounting Hardware: No
  • Height: 19"
See full product details
Orders over $50 ship free.

Zoro Select #SM305 Specifications

  • Zoro #: G0246447
  • Mfr #: SM305
Shape: Rectangular Includes Mounting Hardware: No
Height: 19" Item: Indoor Safety Mirror
Legend: Hearing Protection Is A Sound Investment Mounting Hole Size: 5/32"
Mirror Environment: Indoor Lens Material: Acrylic
Safety Mirror Item: Flat Mirror Includes: Hearing Protection Is A Sound Investment
Backing Material: No Backing Width: 16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Mirror Item Flat Mirror, Mounting Type Mounting Holes, Width 16 In., Height 19 In., Lens Material Acrylic, Backing Material No Backing, Legend Hearing Protection Is A Sound Investment, Mirror Environment Indoor, Includes Mounting Hardware No, Mounting Hole Size 5/32 In., Includes Hearing Protection Is A Sound Investment, Indoor Safety Mirror

Reviews of Zoro Select #SM305