Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indoor Safety Mirror, Acrylic, 16 in.W
  • Zoro #: G0246438
  • Mfr #: SM306
$37.09
  • Includes: Don't Be A Hard Head Wear A Hard Hat
  • Mounting Hole Size: 5/32"
  • Item: Indoor Safety Mirror
See full product details
Orders over $50 ship free.

Zoro Select #SM306 Specifications

  • Zoro #: G0246438
  • Mfr #: SM306
Includes: Don't Be A Hard Head Wear A Hard Hat Mounting Hole Size: 5/32"
Item: Indoor Safety Mirror Legend: Don't Be A Hard Head Wear A Hard Hat
Lens Material: Acrylic Width: 16"
Includes Mounting Hardware: No Mirror Environment: Indoor
Shape: Rectangular Height: 19"
Safety Mirror Item: Flat Mirror Backing Material: No Backing
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Mirror Item Flat Mirror, Mounting Type Mounting Holes, Width 16 In., Height 19 In., Lens Material Acrylic, Backing Material No Backing, Legend Don't Be A Hard Head Wear A Hard Hat, Mirror Environment Indoor, Includes Mounting Hardware No, Mounting Hole Size 5/32 In., Includes Don't Be A Hard Head Wear A Hard Hat, Indoor Safety Mirror

Reviews of Zoro Select #SM306