Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indoor Safety Mirror, Acrylic, 19 in.W
  • Zoro #: G0246410
  • Mfr #: BSM302
$44.35
  • Mirror Environment: Indoor
  • Item: Indoor Safety Mirror
  • Shape: Rectangular
See full product details
Orders over $50 ship free.

Zoro Select #BSM302 Specifications

  • Zoro #: G0246410
  • Mfr #: BSM302
Mirror Environment: Indoor Item: Indoor Safety Mirror
Shape: Rectangular Height: 16"
Backing Material: No Backing Includes Mounting Hardware: No
Width: 19" Safety Mirror Item: Flat Mirror
Lens Material: Acrylic Legend: All For Safety Glasses, Say Eye / Usa Tus Lentes De Seguridad
Mounting Hole Size: 5/32" Includes: All For Safety Glasses, Say Eye / Usa Tus Lentes De Seguridad
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Indoor convex mirrors can be used to identify shoplifters, found with our safety and security mirrors. Take a look at the features for Zoro Select Indoor Safety Mirror. Width: 19", Includes: All For Safety Glasses, Say Eye / Usa Tus Lentes De Seguridad.

Reviews of Zoro Select #BSM302