Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indoor Safety Mirror, Acrylic, 19 in.W
  • Zoro #: G0246401
  • Mfr #: BSM303
$41.11
  • Height: 16"
  • Safety Mirror Item: Flat Mirror
  • Includes Mounting Hardware: No
See full product details
Orders over $50 ship free.

Zoro Select #BSM303 Specifications

  • Zoro #: G0246401
  • Mfr #: BSM303
Height: 16" Safety Mirror Item: Flat Mirror
Includes Mounting Hardware: No Mounting Hole Size: 5/32"
Lens Material: Acrylic Includes: A Clean Workplace Prevents Accidents / Un Lugar De Trabajo Limpio Previene Accidentes
Item: Indoor Safety Mirror Width: 19"
Mirror Environment: Indoor Legend: A Clean Workplace Prevents Accidents / Un Lugar De Trabajo Limpio Previene Accidentes
Backing Material: No Backing Shape: Rectangular
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Mirror Item Flat Mirror, Mounting Type Mounting Holes, Width 19 In., Height 16 In., Lens Material Acrylic, Backing Material No Backing, Legend A Clean Workplace Prevents Accidents / Un Lugar De Trabajo Limpio Previene Accidentes, Mirror Environment Indoor, Includes Mounting Hardware No, Mounting Hole Size 5/32 In., Includes A Clean Workplace Prevents Accidents / Un Lugar De Trabajo Limpio Previene Accidentes, Indoor Safety Mirror

Reviews of Zoro Select #BSM303