Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indoor Safety Mirror, Acrylic, 19 in.W
  • Zoro #: G0246386
  • Mfr #: BSM306
$40.92
  • Safety Mirror Item: Flat Mirror
  • Item: Indoor Safety Mirror
  • Shape: Rectangular
See full product details
Orders over $50 ship free.

Zoro Select #BSM306 Specifications

  • Zoro #: G0246386
  • Mfr #: BSM306
Safety Mirror Item: Flat Mirror Item: Indoor Safety Mirror
Shape: Rectangular Includes Mounting Hardware: No
Lens Material: Acrylic Mirror Environment: Indoor
Height: 16" Mounting Hole Size: 5/32"
Width: 19" Legend: Don't Be A Hard Head Wear A Hard Hat / No Seas Cabeza Dura, Usa Tu Casco De Seguridad
Backing Material: No Backing Includes: Don't Be A Hard Head Wear A Hard Hat / No Seas Cabeza Dura, Usa Tu Casco De Seguridad
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Mirror Item Flat Mirror, Mounting Type Mounting Holes, Width 19 In., Height 16 In., Lens Material Acrylic, Backing Material No Backing, Legend Don't Be A Hard Head Wear A Hard Hat / No Seas Cabeza Dura, Usa Tu Casco De Seguridad, Mirror Environment Indoor, Includes Mounting Hardware No, Mounting Hole Size 5/32 In., Includes Don't Be A Hard Head Wear A Hard Hat / No Seas Cabeza Dura, Usa Tu Casco De Seguridad, Indoor Safety Mirror

Reviews of Zoro Select #BSM306