customer-service Help
Zoro Select

Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread

Zoro Select Industrial Stairway,  14 Steps,  105" Rise,  133" Run,  36"W Serrated Tread IS105-36
Tap to zoom
Hover or click to zoom
$2,974.99 10% off
$2,677.49
  • Top Step Height: 105 in
  • Number of Steps: 15
  • Step Width: 36 in
See full product details
Item requires special delivery charges. A $3,000.00 per item surcharge will be applied.

Total: $2,677.49

Zoro Select #IS105-36 Specifications

  • Top Step Height: 105 in
  • Number of Steps: 15
  • Step Width: 36 in
  • Step Tread: Serrated
  • Overall Height: 147 in
  • Overall Width: 39 in
  • Item - Stair Units: Stair Unit
  • Item: Stair Unit
  • Load Capacity: 1,000 lb
  • Material: Carbon Steel
  • Climbing Angle: 36 Degrees
  • Color: Gray
  • Ladder Tread: Serrated
  • Standards: Osha
  • Step Depth: 9 1/2 in
  • Handrails Included: Yes
  • Base Depth: 133 in
  • Handrail Height: 36 in
  • Country of Origin (subject to change): United States

Description

Create strong and reliable access to mezzanines, equipment, and elevated platforms with EGA Industrial Stairways. Features a 1,000 lbs. capacity, 1.5" square tube handrails, and meets or exceeds OSHA standards. EGA industrial stairways have a 36 degree incline for a relatively small footprint on floor-plans. Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread

Reviews of Zoro Select #IS105-36