- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Thermowells
- /
- Industrial Thermowell, Lagging, Brass
Zoro Select
Industrial Thermowell, Lagging, Brass
- Zoro #: G4686184
- Mfr #: 24C489
Tap to zoom
Hover or click to zoom
$13.43
- Item: Threaded Thermowell
- Internal Thread Size: 1-1/4-18 Straight
- Stem Length: 12 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.43
Zoro Select #24C489 Specifications
- Zoro #: G4686184
- Mfr #: 24C489
- Item: Threaded Thermowell
- Internal Thread Size: 1-1/4-18 Straight
- Stem Length: 12 in
- Process Connection: 3/4 in MNPT
- Insertion Length: 12 in
- Material: Brass
- Neck Extension: 4.75 in
- Bore Dia.: 0.44 in
- Shank Dia.: 0.62 in
- Socket Length: 12.5 in
- Wrench Allowance: 0.5 in
- Shop By: Closeouts
- NSF Rated: No
- Includes Cap and Chain: No
- Thread Gender: Male
- Maximum Operating Temperature: 150 Degrees F at 300 psi, 350 Degrees F at 250 psi
- For Stem Diameter: 15/32 in
- Thread Size: 3/4 in
- For Thermometer Thread Size: 1 1/4 in
- Food Safe: No
- Thermowell Type: Threaded
- For Thermometer Thread Connection: 1 1/4"-18 UNEF
- For Thermometer Thread Type: UNEF
- Thread Type: NPT
- Application: General Purpose, Sealed Systems
- Shank Type: Stepped
- For Stem Length: 12 in
- Maximum Operating Pressure: 5,000 psi at 60 Degrees F
- Includes Lagging: Yes
- Thermowell Material: Brass
- Country of Origin (subject to change): China
Description
Industrial Thermowell, Lagging, Internal Thread Size 1-1/4-18 Straight, Stem Length 12 in, Process Connection 1 in NPT, Insertion Length 8 in, Material Brass, Neck Extension 3 in, Bore Dia. 0.44 in, Shank Dia. 0.62 in, Socket Length 12.5 in, Wrench Allowance 0.5 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Zoro Select #24C489
Explore more
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM 24C516
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 24C450
- ZORO SELECT Industrial Thermowell, Lagging, Brass 24C486
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 24C455
- ZORO SELECT Industrial Thermowell, 316SS, 5/8-18 UNF 24C479
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM 24C517
- ZORO SELECT Bimetal Thermowell, Lagging, 304SS, 1/2NPSM 24C529
- ZORO SELECT Industrial Thermowell, 304SS, 1-1/4-18 24C508
- SPENCE Industrial Thermowell, Brass, 99B
- Zoro Select Thermowells