customer-service Help
Zoro Select

Inside Rack Protector Right, 42x4-1/2x12

Zoro Select Inside Rack Protector Right, 42x4-1/2x12 12U138
Tap to zoom
Hover or click to zoom
$191.66
  • Material: Steel
  • Overall Length: 46"
  • Pallet Rack and Door Track Guard Item: Inside Rack Guard Right
See full product details
This item ships free.

Total: $191.66

Zoro Select #12U138 Specifications

  • Material: Steel
  • Overall Length: 46"
  • Pallet Rack and Door Track Guard Item: Inside Rack Guard Right
  • Overall Height: 12 in
  • Mounting: Floor
  • Overall Width: 46 in
  • Color: Yellow
  • Overall Depth: 4 1/2 in
  • Usable Opening Width: 4 in
  • Wall Thickness: 3/8 in
  • Item: Inside Rack Guard Right
  • Base Width: 4 7/8 in
  • Finish: Powder Coated
  • Opening Width: 4 in
  • Opening Dimensions: 4 in
  • Overall WxDxH: 46 in x 4 1/2 in x 12 in
  • Country of Origin (subject to change): China

Description

Inside Rack Guard Right, Steel, Floor Mounting, Overall Height 12 in, Overall Depth 4 1/2 in, Overall Width 46 in, Usable Opening Width 4 in, Color Yellow, Base Width 4 7/8 in, Finish Powder Coated

Reviews of Zoro Select #12U138