Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-3/8" x 4-3/4" Yellow Inspection Tag, Repairable, Pk1000

  • Zoro #: G2997066
  • Mfr #: 1HAB1

$91.69 ($0.09/unit)

  • Width: 2-3/8"
  • Material: Paper
  • Item: Inspection Tag
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #1HAB1 Specifications

  • Zoro #: G2997066
  • Mfr #: 1HAB1
Width: 2-3/8" Material: Paper
Item: Inspection Tag Color: Yellow
Legend Color: black Legend: Repairable
Height: 4-3/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Inspection Tag, Material Paper, Legend Repairable, Height 4-3/4 In., Width 2-3/8 In., Legend Color Black, Package Quantity 1000

Reviews of Zoro Select #1HAB1