Skip to Main Content
customer-service Help

Insulated Pallet Cover, 48" L, 40" W, 72" H

  • Zoro #: G1016387
  • Mfr #: 56LA19
Zoro Select Insulated Pallet Cover, 48" L, 40" W, 72" H 56LA19
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$305.66 ($61.13/unit)
  • Self Sealing: No
  • Liner Width: 40 in
  • Liner Length: 48 in
See full product details
This item ships free.

Zoro Select #56LA19 Specifications

  • Zoro #: G1016387
  • Mfr #: 56LA19
  • Self Sealing: No
  • Liner Width: 40 in
  • Liner Length: 48 in
  • Temperature Range: 0 Degrees to 110 Degrees F
  • Recycling Information: #4
  • Max. Temperature: 180 Degrees F
  • Specifications: FDA Compliant Materials
  • Color: Silver
  • Liner Height: 72 in
  • Liners per Case: 5
  • Item: Insulated Pallet Cover
  • Min. Temperature: -60 Degrees F
  • Type of Insulator: Insulated Pallet Cover
  • Material: Poyethylene, Metalized Polyethylene
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Insulated Pallet Cover, Type of Insulator Insulated Pallet Cover, Liner Length 48 in, Liner Width 40 in, Liner Height 72 in, Liners per Case 5, Material Poyethylene, Metalized Polyethylene, Color Silver, Self Sealing No, Specifications FDA Compliant Materials, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F, Package Quantity 5

Reviews of Zoro Select #56LA19