Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caster Wheel, Cast Iron, 4 in., 700 lb.
  • Zoro #: G0289046
  • Mfr #: 5VF26
$27.97
  • Caster Core Material: Cast Iron
  • Caster Load Rating Range: Light-Medium Duty
  • Resistant To: Shock
See full product details
Orders over $50 ship free.

Zoro Select #5VF26 Specifications

  • Zoro #: G0289046
  • Mfr #: 5VF26
Caster Core Material: Cast Iron Caster Load Rating Range: Light-Medium Duty
Resistant To: Shock Caster Wheel Shape: Standard
Standards: ANSI ICWM Caster Temp. Range: -50 Degrees to 572 Degrees F
Wheel Width: 1-3/4" Bore Dia.: 1/2"
Non-Marking: Yes Core Color: Gray
Caster Wheel Bearings: Roller Durometer: 140 to 225 HB30
Item: Iron Tread Wheel Caster Temp. Range Available: Yes
Includes: Spanner Bushing Load Rating: 700 lb.
Spanner Bushing: Included Caster Wheel/Tread Material: Cast Iron
Hub Length: 2-7/16" Wheel Dia.: 4"
Wheel Color: Silver Fits Axle Dia.: 1/2"
Wheel/Tread Material: Iron Load Rating Range: 300 to 999 lb.
Tread Shape: Standard Operating Temperature Range: -50 Degrees to 572 Degrees F
includes Spanner Bushing: No Wheel Core Material: Plastic
Wheel Bearing Type: Roller For Axle Size: 1/2"
Wheel/Tread Hardness Rating: Extra Hard Wheel/Tread Hardness: 140-225 HB30
Wheel/Tread Color: Silver Includes Spanner Bushing: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Iron Tread Wheel, 700 lb. Load Rating, 300 to 999 lb. Load Rating Range, 4 In. Wheel Dia., 1-3/4 In. Wheel Width, Iron Wheel/Tread Material, Extra Hard, 140-225 HB30, Roller, Standard Tread Shape, 1/2 In. For Axle Size, No Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2-7/16 In. Hub Length

Technical Guides

Reviews of Zoro Select #5VF26