Zoro Select

Jack Screw, 3/16 L, Pk10

Zoro Select Jack Screw, 3/16 L, Pk10 RM-4750-3
Hover or click to zoom Tap to zoom
$2.72
pkg. of 10 ($0.27/ea)
  • System of Measurement: Inch
  • Hex Width: 3/16 in
  • Thread Size: 4-40
  • Thread Length: 5/16 in
  • Thread Depth: 3/32 in
  • Body Length: 3/16 in
  • Standoff Material: Steel
  • Standoff Finish: Yellow-Plated
See full product details
Orders over $75 ship free.

Total: $2.72

Zoro Select #RM-4750-3 Specifications

  • System of Measurement: Inch
  • Hex Width: 3/16 in
  • Thread Size: 4-40
  • Thread Length: 5/16 in
  • Thread Depth: 3/32 in
  • Body Length: 3/16 in
  • Standoff Material: Steel
  • Standoff Finish: Yellow-Plated
  • Package Quantity: 10
  • Finish: Yellow Zinc Chromate
  • Overall Length Tolerance: +/-0.005 in
  • Male Thread Length: 5/16"
  • Material: Steel
  • Includes: 2 Flat Washers, 1 Lock Washer, 1 Hex Nut
  • Hex Width Tolerance: +/-0.003 in
  • Female Thread Depth: 3/32"
  • Length Tolerance: +/-0.005"
  • Overall Length: 1/2 in
  • Item: Jack Screw Standoff
  • Screw Size: #4-40
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Jack Screw Standoff, Standoff Material Steel, Standoff Finish Yellow-Plated, System of Measurement Inch, Hex Width 3/16 in, Hex Width Tolerance +/-0.003 in, Thread Size 4-40, Thread Length 5/16 in, Thread Depth 3/32 in, Body Length 3/16 in, Overall Length 1/2 in, Overall Length Tolerance +/-0.005 in, Includes 2 Flat Washers, 1 Lock Washer, 1 Hex Nut, Package Quantity 10

Reviews of Zoro Select #RM-4750-3