Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Key Ring, Carbon Steel w/Threaded Sleeve, Ring Size: 6 in

  • Zoro #: G5414367
  • Mfr #: 25DU46
$2.56
  • Features: Holds 150 Keys
  • Finish: Zinc Plate
  • Ring Size: 6 in
See full product details
Orders over $75 ship free.

Zoro Select #25DU46 Specifications

  • Zoro #: G5414367
  • Mfr #: 25DU46
Features: Holds 150 Keys Finish: Zinc Plate
Ring Size: 6 in Application: For Holding Keys
Construction: Carbon Steel Fits Belts Up To: 3 in
Type: Carbon Steel with Threaded Sleeve Ring Type: Round
Item: Key Ring Attachment Type: Loop
Color: Silver Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Key Ring, Carbon Steel with Threaded Sleeve, Ring Type Large, Ring Size 6 In., Fits Belts Up To 3 In., Attachment Type Loop, Carbon Steel Construction, Zinc Plate, Features Holds 150 Keys, Holds 150 Keys, Color Silver

Reviews of Zoro Select #25DU46