Skip to Main Content
customer-service Help
Zoro Select

Key Stock, Pin, 5/16x12 In L, PK10

Zoro Select Key Stock, Pin, 5/16x12 In L, PK10 5MWT2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.60 ($2.86/unit)
  • Type: Undersized
  • Material: Cold drawn carbon steel
  • Finish: zinc
See full product details
Orders over $75 ship free.
Total: $28.60

Zoro Select #5MWT2 Specifications

  • Type: Undersized
  • Material: Cold drawn carbon steel
  • Finish: zinc
  • Length: 12 in
  • Width: 5/16 in
  • Height: 5/16 in
  • Size: 5/16"
  • Features: -
  • Application: Make Your Own Pin
  • Item: Key Stock
  • Length Tolerance: -0.125 in
  • Tensile Strength (PSI): 70/85,000
  • Rockwell Hardness: B80/90
  • Thickness Tolerance: -0.002 in
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Key Stock, Undersized, Cold Drawn Carbon Steel, Finish Zinc, Length 12 in, Thickness Tolerance -0.002 in, Length Tolerance -0.125 in, Tensile Strength (PSI) 70/85,000, Rockwell Hardness B80/90, Features -, Application Make Your Own Pin, Width 5/16 in, Height 5/16 in, Package Quantity 10

Reviews of Zoro Select #5MWT2