Skip to Main Content
customer-service Help
Zoro Select

Key Stock, Under, 12 In L, 1/4 x 1/4

Zoro Select Key Stock, Under, 12 In L, 1/4 x 1/4 WWG060250025012
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.28
  • Type: Bilateral Tolerance
  • Material: Brass
  • Finish: Plain
See full product details
Orders over $75 ship free.
Total: $5.28

Zoro Select #WWG060250025012 Specifications

  • Type: Bilateral Tolerance
  • Material: Brass
  • Finish: Plain
  • Length: 12 in
  • Width: 1/4 in
  • Height: 1/4 in
  • Application: Make Your Own Key
  • Size: 1/4 x 1/4"
  • Item: Key Stock
  • Rockwell Hardness: 68F-80B
  • Thickness Tolerance: +/-0.0035
  • Tensile Strength (PSI): 108-150
  • Length Tolerance: +/-0.0035
  • Features: Non-Magnetic
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Stock, Bilateral Tolerance, Brass, Finish Plain, Length 12 in, Thickness Tolerance +/-0.0035, Length Tolerance +/-0.0035, Tensile Strength (PSI) 108-150, Rockwell Hardness 68F-80B, Features Non-Magnetic, Application Make Your Own Key, Width 1/4 in, Height 1/4 in

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG060250025012