Skip to Main Content
customer-service Help
Zoro Select

Key Stock, Under, 12 In L, 7/16x7/16

Zoro Select Key Stock, Under, 12 In L, 7/16x7/16 WWG060437043712
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.08
  • Type: Bilateral Tolerance
  • Material: Brass
  • Finish: Plain
See full product details
Orders over $75 ship free.
Total: $13.08

Zoro Select #WWG060437043712 Specifications

  • Type: Bilateral Tolerance
  • Material: Brass
  • Finish: Plain
  • Length: 12 in
  • Width: 7/16 in
  • Height: 7/16 in
  • Item: Key Stock
  • Rockwell Hardness: 68F-80B
  • Features: Non-Magnetic
  • Tensile Strength (PSI): 108-150
  • Thickness Tolerance: -0.002 in
  • Length Tolerance: -0.125 in
  • Size: 7/16 x 7/16"
  • Application: Make Your Own Key
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Stock, Bilateral Tolerance, Brass, Finish Plain, Length 12 in, Thickness Tolerance -0.002 in, Length Tolerance -0.125 in, Tensile Strength (PSI) 108-150, Rockwell Hardness 68F-80B, Features Non-Magnetic, Application Make Your Own Key, Width 7/16 in, Height 7/16 in

Restrictions and Compliance

Hazardous material

Reviews of Zoro Select #WWG060437043712