Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/2 in W, 1/2 in H
Mfr # WWG310500050012
Zoro # G2848684
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Height 1/2 in
- Material Carbon Steel
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 1/2 in H WWG310375050012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/16 in W, 1/2 in H WWG310437050012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 1/2 in H WWG310312050012
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 1/4 in W, 1/4 in H WWG700250025012
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 20 mm L, 5 mm W, 5 mm H, 50 PK M39250.055.0020
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 36 in L, 3/8 in W, 3/8 in H WWG800375037536
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 12 mm W, 12 mm H WWG701212305
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 75 mm L, 12 mm W, 8 mm H, 10 PK M39250.128.0075
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 4 mm W, 4 mm H, 50 PK M39250.044.0016
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/4 in W, 3/4 in H WWG310750075036
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H WWG800625062512
- Zoro Select Undersized Key Stock