Skip to Main Content
customer-service Help
Zoro Select

Keystock, Under, 12 In L, 1/2 x 1/2

Zoro Select Keystock, Under, 12 In L, 1/2 x 1/2 WWG850500050012
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.42
  • Type: Undersized
  • Material: 416 Stainless Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.
Total: $20.42

Zoro Select #WWG850500050012 Specifications

  • Type: Undersized
  • Material: 416 Stainless Steel
  • Finish: Plain
  • Length: 12 in
  • Width: 1/2 in
  • Height: 1/2 in
  • Length Tolerance: -0.125 in
  • Tensile Strength (PSI): 40,000 psi
  • Rockwell Hardness: B90
  • Features: Mildly Magnetic
  • Item: Key Stock
  • Thickness Tolerance: -0.002 in
  • Size: 1/2 x 1/2"
  • Application: Make Your Own Key
  • Length (Straight Wireway): 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Stock, Undersized, 416 Stainless Steel, Finish Plain, Length 12 In., Thickness Tolerance -0.002 In., Length Tolerance -0.125 In., Tensile Strength (PSI) 40,000, Rockwell Hardness B90, Features Mildly Magnetic, Application Make Your Own Key, Width 1/2 In., Height 1/2 In.

Restrictions and Compliance

  • Hazardous material

Reviews of Zoro Select #WWG850500050012